Shop PROTO
See all product information
Create Account
Wrench Roll, Red, Canvas, 15 Pockets
- Mfr # J25TR34C
- Zoro # G2140548
product price:Â
$
57.39
/ea
Key Features
Width
4 in
Color
Red
Material
Canvas
Features
Wrench Roll
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J25TR34C
- Zoro #
- G2140548
- UPC #
- 662679988616
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 11 in
- Overall Height
- 11 in
- Length
- 15 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
Details
- Item
- Wrench Roll
- Color
- Red
- Material
- Canvas
- Features
- Wrench Roll
- Closure Type
- Tie Strap
- Number of Pockets
- 15
- Front Closure
- Tie Strap
- Shell Material
- Canvas
Description
Red canvas. Stitched and reinforced edges for strength. Reinforced pockets. Tie strap closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.