Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLANWR6LB
Zoro #
G9792413
UPC #
662679143671
Country of Origin
Multiple
Dimensions
Max. Working Length
12 in
Maximum Working Length
12 in
Details
Item
Tool Lanyard
Color
Orange
Max. Working Load
6 lb
For Use With
Hand Tools
For Tool Type
Hand Tools
Weight Capacity
6 lb
Tethering Component
Tether
Tether Style
Standard
Tool End Connection
Carabiner
Anchorage End Material
Steel
Includes
Tether
Hardware Material
Stainless Steel
Anchorage End Connection
Carabiner
Brand and Series
Stanley Proto
Description
Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 12 in, Tool End Connection Carabiner, Hardware Material Stainless Steel, Includes Tether, Tether Style Standard, Tethering Component Tether, Weight Capacity 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.