Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J6478
Zoro #
G7545781
UPC #
662679005900
Country of Origin
Unknown
Dimensions
Drive Size
3/4"
Length
6"
Width
6"
Details
Item
Electronic Torque Tester
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range
60 to 600 ft. lb.
Calibrates
Torque Wrenches and Torque Screwdrivers
Visual/Audible Indicators
Yellow, Green and Red Light, Beep
Power Source
(1) 9V Battery
Accuracy
+/-1% CW/CCW @ 10 to 100% Of Full Scale
For Use With
Torque Wrenches
Includes
Female-to-Female Square Drive Adapter
Display
LCD
Measuring Units
in.-lb., ft.-lb., Nm
Features
Display Rotates For Viewing At Almost Any Angle
Description
Electronic Torque Tester, Drive Size 3/4 in, 60 to 600 ft. lb., Visual/Audible Indicators Yellow, Green and Red Light, Beep, Measuring Units in.-lb., ft.-lb., Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.