This item is Discontinued.

Proto Torque Transducer, 10 to 100 in.-lb. J6365B

Torque Transducer, 10 to 100 in.-lb. (Discontinued)

  • Mfr # J6365B
  • Zoro # G0245318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6365B
Zoro #
G0245318
UPC #
662679143527
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Length
2 3/4 in
Width
2 3/4 in
Thickness
2 1/4 in
Overall Width
2 3/4 in
Overall Length
2 3/4 in
Overall Height
2 1/4 in

Details

Item
Bench Mount Torque Transducer
Torque Measurement Type
Inch-Pound
Torque Range
10 to 100 in-lb
Calibrates
Torque Wrenches
Accuracy
0.005
For Use With
Mfr. No. J6360B
Includes
Female to Female Square Drive Adapter
Features
Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory
Measuring Units
in-lb
Maximum Torque
100 in-lb
Weight
0.9 lb
Minimum Torque
10 in-lb
Color
Red

Description

Bench Mount Torque Transducer, Inch-Pound, Drive Size 1/4 in, Minimum Torque 10 in-lb, Maximum Torque 100 in-lb, Overall Length 2 3/4 in, Accuracy 0.005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.