This item is Discontinued.

Proto Torque Transducer, 200 to 2000 ft.-lb. J6375B

Torque Transducer, 200 to 2000 ft.-lb. (Discontinued)

  • Mfr # J6375B
  • Zoro # G0245248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6375B
Zoro #
G0245248
UPC #
662679143602
Country of Origin
United States

Dimensions

Drive Size
1"
Length
8-1/2"
Width
6"
Thickness
5"

Details

Item
Bench Mount Torque Transducer
Torque Range
200 to 2000 ft.-lb.
Accuracy
0.25%
Includes
Female to Female Square Drive Adapter
For Use With
Mfr. No. J6360B
Features
Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory

Description

Bench Mount Torque Transducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.