Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J6361B
Zoro #
G0245220
UPC #
662679143626
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Length
1 1/4 in
Width
1 1/4 in
Thickness
3 1/4 in
Overall Length
1 1/4 in
Overall Width
1 1/4 in
Overall Height
3 1/4 in
Details
Item
In-Line Torque Transducer
Torque Measurement Type
Inch-Pound
Torque Range
25 to 250 in-lb
Calibrates
Torque Wrenches
Includes
Female to Female Square Drive Adapter
Features
In-line Extension Transducers, Connect Between a Wrench and a Socket to Measure the Torque that is Applied to a Fastener. This Versatile Type of Transducer Converts a Hand Held Torque Meter (J6360) into a Highly Accurate Digital Torque Wrench. In-Line Tra
For Use With
Mfr. No. J6360B
Accuracy
0.01
Measuring Units
in-lb
Weight
0.52 lb
Minimum Torque
25 in-lb
Maximum Torque
250 in-lb
Color
Pink
Description
In-Line Torque Transducer, Inch-Pound, Drive Size 3/8 in, Minimum Torque 25 in-lb, Maximum Torque 250 in-lb, Overall Length 1 1/4 in, Accuracy 0.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.