This item is Discontinued.

Proto Torque Transducer, 60 to 600 ft.-lb. J6373B

Torque Transducer, 60 to 600 ft.-lb. (Discontinued)

  • Mfr # J6373B
  • Zoro # G0245266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6373B
Zoro #
G0245266
UPC #
662679143589
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Length
4 5/8 in
Width
4 in
Thickness
4 in
Overall Length
4 in
Overall Height
4 5/8 in
Overall Width
4 in

Details

Item
Bench Mount Torque Transducer
Torque Measurement Type
Foot-Pound
Torque Range
60 to 600 ft-lb
Calibrates
Torque Wrenches
For Use With
Mfr. No. J6360B
Features
Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory
Includes
Female to Female Square Drive Adapter
Accuracy
0.005
Measuring Units
ft-lb
Weight
0.9 lb
Color
Red
Minimum Torque
60 ft-lb
Maximum Torque
600 ft-lb

Description

Bench Mount Torque Transducer, Foot-Pound, Drive Size 3/4 in, Minimum Torque 60 ft-lb, Maximum Torque 600 ft-lb, Overall Length 4 in, Accuracy 0.005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.