This item is Discontinued.

Proto Torque Wrench, 3/8Dr, 200-1000 in.-lb. J6065CX

Torque Wrench, 3/8Dr, 200-1000 in.-lb. (Discontinued)

  • Mfr # J6065CX
  • Zoro # G6423995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J6065CX
Zoro #
G6423995
UPC #
662679080822
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
15-3/16"

Details

Item
Micrometer Torque Wrench
Head Type
Ratcheting
Accuracy
+/-3% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Steel
Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
CW/CCW
Primary Scale Increments
5 in.-lb.
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Primary Scale Range
200 to 1000 in.-lb.
Meets/Exceeds
ASME B107.14M
Calibration Certificate Included
No
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Ratcheting, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.