Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH7-22
Zoro #
G7121642
UPC #
662679005344
Country of Origin
United States
Dimensions
Drive Size
H7
Size
11/16 in
Overall Length
5 7/16 in
Head Size
11/16"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
1,185 in-lb
Offset
15 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. JH7-250F, JH7-6014C
Material
Alloy Steel
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. JH7-250F, JH7-6014C
Head Offset Angle
15 Degrees
Measurement Type
SAE
Maximum Torque
1,185 in-lb
Finish
Black Oxide
Description
Interchangeable Torque Wrench Head, Drive Size H7, Size 11/16 in, Overall Length 5 7/16 in, Maximum Torque 1,185 in-lb, 15 Degrees , Open End, Alloy Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.