Velocity Rolling Tool Cabinet, 4 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS04RD

  • Zoro # G8278438


product price:  $1,400.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV2739RS04RD
Zoro #
G8278438
UPC #
662679191221
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Width
27 in
Overall Height
38 1/2 in
Overall Depth
22 3/8 in
Caster Size
6 in x 2 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Red
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Number of Shelves
1
Finish
Powder Coat
Series
Velocity
Gauge
18
Caster Type
Precision Bearing
Caster Wheel Material
Thermoplastic Rubber
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Soft-Close Ball Bearing
Drawer Capacity
125 lb
Load Rating
750 lb
Storage Capacity
7,597 cu in
Drawer Color
Red
Locking System
Keyed
Shop By
New Products
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Red
Total Storage Capacity
9,597 cu in
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Liner Material
Vinyl
Body Material
Steel
Drawer Slide Function
Ball Bearing
Drawer Range
1 to 5
Finish/Color
Gloss Red
Includes Drawer Liners
Drawer Liners Included
Body Gauge
18 ga
Total Load Capacity
1,800 lb
Drawer Finish
Gloss
Handle Grip Style
Ergonomic
Work Surface Material
Vinyl
Caster Material
Rubber
Cabinet Top Liner Material
Vinyl
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Red

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 4, Red, Drawer Color Red, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 7,597 cu in, Load Rating 750 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.