Shop PROTO

Adjustable Wrench, Alloy Steel, 12.1 in L

  • Mfr # J712GB
  • Zoro # G700455596

product price: 
$
45.69
/ea

Key Features

Handle Color
Red
Jaw Texture
Smooth
Corrosion Resistant
Yes
Handle Type
Ergonomic
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J712GB
Zoro #
G700455596
UPC #
662679192556
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 1/8 in
Length
12 1/8 in

Details

Handle Color
Red
Jaw Texture
Smooth
Corrosion Resistant
Yes
Handle Type
Ergonomic
Head Type
Standard
Jaw Capacity
1 19/32 in
Ratcheting
No
Tether Style
Tether Capable
Weight
1.697 lb
Standards
ASME B107.125
Shell Material
Alloy Steel
Adjustment Type
Screw Mechanism
Grip Style
Cushion Grip
Jaw Material
Alloy Steel
Item
Adjustable Wrench
Insulated
No
Finish
Chrome
Opening Type
Adjustable
Nonsparking
No
Lockable
No
Adjustable Wrench Type
Adjustable Wrench
End Style
Hang Hole
Material
Alloy Steel

Description

Adjustable Wrench, Alloy Steel, Chrome, 12 1/8 in, Jaw Capacity 1 19/32 in, Cushion Grip, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.