This item is Discontinued.

Proto WR CROWFOOT 3/8"DR 3'4" OE PO4924CF

WR CROWFOOT 3/8"DR 3'4" OE (Discontinued)

  • Mfr # PO4924CF
  • Zoro # G302131218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO4924CF
Zoro #
G302131218
UPC #
662679978365
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1.9 in
Size
3/4 in
Height (In.)
0.3 in
Width (In.)
1.5 in

Details

Item
Crowfoot Wrench
SAE or Metric
SAE
Wrench Style
Crowfoot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.