Proto

WR SET OIL FILTER 5PC


product price: $72.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Oil Filter
  • Material Nylon Fiber
  • Includes 14 Flute Oil Filter, 14 Flute Oil Filter Cup, 15 Flute Oil Filter, 15 Flute Oil Filter Cup, 30/15/36 Flute Oil, 65/67 mm Wrench Cup, 74/76 mm Wrench Cup, 76 mm Wrench Cup, 76/80/93 mm Wrench Cup, 93 mm Wrench Cup
  • Number of Tools 5
  • Compatible Filter Diameter - Maximum 3 5/8 in
See all product information

Product Information

Dimensions

Compatible Filter Diameter - Maximum 3 5/8 in
Compatible Filter Diameter - Minimum 2 1/2 in

Details

Item Wrench Cup Set
Type Oil Filter
Material Nylon Fiber
Includes 14 Flute Oil Filter, 14 Flute Oil Filter Cup, 15 Flute Oil Filter, 15 Flute Oil Filter Cup, 30/15/36 Flute Oil, 65/67 mm Wrench Cup, 74/76 mm Wrench Cup, 76 mm Wrench Cup, 76/80/93 mm Wrench Cup, 93 mm Wrench Cup
Number of Tools 5
Tool Type Oil Filter Wrench Cup Set

Description

Wrench Cup Set, Handle Length Not Applicable, Strap Width Not Applicable, Strap Length Not Applicable, Strap Material Not Applicable, Nylon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.