Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Saw WorkStation, 40-35/64 in. H

  • Mfr # 67105-G

  • Zoro # G0332879


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
55 in to 124 in
Height
40 1/2 in
Color
Gray, Silver, Red, Black
Includes
(2) Solid Core Wheels, (3) Outlet GFCI, (4) Material Stops with Supports, Folding Legs with Quick-Release Lever, Heavy-Duty Easy-Grip Carry Handle, Material Support Pegs, Powder-Coated Body, Universal tool Mount Bracket with Adapters
For Use With
Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saws, Table Router, Tile Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67105-G
Zoro #
G0332879
UPC #
099198671055
Country of Origin
China

Dimensions

Width
55 in to 124 in
Height
40 1/2 in
Length
123 5/8 in
Overall Width
57 13/16 in
Overall Length
123 5/8 in
Overall Height
40 1/2 in

Details

Color
Gray, Silver, Red, Black
Includes
(2) Solid Core Wheels, (3) Outlet GFCI, (4) Material Stops with Supports, Folding Legs with Quick-Release Lever, Heavy-Duty Easy-Grip Carry Handle, Material Support Pegs, Powder-Coated Body, Universal tool Mount Bracket with Adapters
For Use With
Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saws, Table Router, Tile Saw
Item
Miter Saw Workstation
Material
Steel
Features
(4) Material Supports, Adjustable Top Width, Built-In GFCI Outlet, Folding Legs, High-Grade Steel Supports up to 500lbs, Portable Workstation, Universal Mount
Compatible Manufacturer Model Number
Universal
Product Type
Miter Saw Workstation
Compatible Brand
Universal
Tool Series
Protocol
Compatible Product Type
Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw

Description

Miter Saw Workstation, PROTOCOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.