Shop PROVETLOGIC
See all product information
Create Account
Cleaner and Degreaser, 1 gal Bottle
- Mfr # V16-14MN
- Zoro # G904156879
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
1 gal
Nonflammable
Yes
For Use on
Canvas, Ceramic Tile, Fiberglass, Concrete, Floors, Roof Shingles, Stucco, Vinyl, Walls
Net Weight
38 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V16-14MN
- Zoro #
- G904156879
- UPC #
- 792875021530
- Country of Origin
- China
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Nonflammable
- Yes
- For Use on
- Canvas, Ceramic Tile, Fiberglass, Concrete, Floors, Roof Shingles, Stucco, Vinyl, Walls
- Net Weight
- 38 lb
Dimensions
- Container Size
- 1 gal
Description
High Foaming Restorative Cleaner & Degreaser HD cleanerProvetLogic HD Cleaner is designed to lift and emulsify encrusted soils on hard surfaces for the removal of grease, protein based soils and organic residues from vertical and horizontal surfaces. Its high foaming properties allow HD Cleaner to cling to surfaces, providing excellent emulsification. HD Cleaner may be used on walls, floors, vinyl, canvas, concrete, stucco, roof shingles, ceramic tile and fiberglass. HD Cleaner is nonflammable, nontoxic and free-rinsing.
Features- Used on walls, floors, vinyl, canvas, concrete, stucco, roof shingles, ceramic tile and fiberglass.
- HD Cleaner is nonflammable, nontoxic and free-rinsing.
- May be used in a variety of animal and other commercial cleaning operations.
- High detergency and foaming are desired in cleaning applications.
- Dimension - 16.5 x 8.5 x 14 in.
- Item weight - 38 lbs.
- Dilute 2 to 4 ounces per gallon of water
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.