This item is Discontinued.

Provon 1250 ml Foam Hand Soap Refill Cartridge 5185-03

1250 ml Foam Hand Soap Refill Cartridge (Discontinued)

  • Mfr # 5185-03
  • Zoro # G2769636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5185-03
Zoro #
G2769636
UPC #
073852001785
Country of Origin
United States

Dimensions

Size
1250 ml

Details

Formula
Provon
Fragrance
Naturally Clean
Item
Hand Soap Refill
Hygiene Form
Foam
Hygiene Properties
Waterless
Packaging Type
Cartridge
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
FMX
Color
Yellow Opaque
Standards
ADA
Package Type
Citrus
Uses Dispenser
Mfr. No. 5160-06
Form
Foam
Refill Type
Bulk
Manufacturer Dispenser Part Number
Mfr. No. 5160-06

Description

Hand Soap, Color Pink, Form Foam, Fragrance Cranberry, Hygiene Properties None, Formula Provon, Manufacturer Dispenser Part Number Mfr. No. 5160-06, Requires Dispenser Yes, Standards ADA, Individually Wrapped Not Applicable, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.