This item is Discontinued.

Provon 1250mL Foam Hand Soap Cartridge, 3 PK 5188-03

1250mL Foam Hand Soap Cartridge, 3 PK (Discontinued)

  • Mfr # 5188-03
  • Zoro # G2210591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5188-03
Zoro #
G2210591
UPC #
073852003628
Country of Origin
Unknown

Dimensions

Size
1250mL

Details

Formula
Triclosan(R)
Fragrance
Fruit Floral
Item
Hand Soap
Hygiene Form
Foam
Hygiene Properties
Antimicrobial, Medicated
Packaging Type
Cartridge
Green Certification or Other Recognition
Meets Healthcare Personnel Handwash Protocol
Requires Dispenser
Yes
Hygiene Series
FMX
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Color
Clear Blue Green
Form
Foam
Uses Dispenser
Mfr. No. 5160-06
Refill Type
Bulk

Description

Hand Soap, Color Clear Blue Green, Form Foam, Fragrance Fruit Floral, Hygiene Properties Antimicrobial, Medicated, Formula Triclosan(R), Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled, Package Quantity 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.