Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4104-12
Zoro #
G5867041
UPC #
073852041040
Country of Origin
United States
Dimensions
Size
32 fl. oz.
Container Size
32 fl oz
Details
Formula
Chlorhexidine Gluconate
Fragrance
Pleasant
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Antimicrobial, Surgical
Packaging Type
Cartridge
Green Certification or Other Recognition
Meets Protocol for Surgical Scrub, Healthcare Personnel Hand Wash, Preoperative Skin Preparation, Skin Wound and General Skin Cleansing
Requires Dispenser
Yes
Hygiene Series
Provon
Uses Dispenser
Mfr. No. 4298-06
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Form
Liquid
Color
Pale Yellow
Container Type
Cartridge
Refill Type
Bulk
Series
Provon
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
4298-06
Description
Hand Cleaner, Color Clear, Form Liquid, Product Type Hand Cleaner, Series Provon, Container Size 32 fl oz, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Antimicrobial, Formula Chlorhexidine Digluconate, Isopropyl Alcohol, Proprietary Component 1, Proprietary Component 2, Manufacturer Dispenser Part Number 4298-06, Requires Dispenser Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.