Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5788-04
Zoro #
G1567614
UPC #
073852004427
Country of Origin
Unknown
Dimensions
Size
18 oz
Details
Formula
Moisturizers, Triclosan Free
Fragrance
Floral
Hygiene Form
Foam
Hygiene Properties
Antibacterial
Packaging Type
Pump Bottle
Requires Dispenser
No
Hygiene Series
None
Color
Clear Blue Green
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Item
Hand Soap
Refill Type
No Refill
Description
Hand Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Foam, Size 18 oz., Hygiene Properties Antibacterial, Formula Triclosan(R), Fragrance Floral, Color Clear Blue Green, Hand Soap, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.