Shop All Hand Soap & Lotion Dispensers
Provon
FMX-12 Dispenser, Push-Style, 1200mL, Gray
Mfr # 5172-06
Zoro # G3247221
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Product Information
- Brand Provon
- MFR # 5172-06
- Zoro # G3247221
- UPC # 073852019537
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1200 mL |
Height | 10 1/2 in |
Width | 6 1/8 in |
Depth | 5 1/8 in |
Overall Depth | 4 5/8 in |
Overall Width | 6 1/2 in |
Overall Height | 11 5/8 in |
Details
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series FMX-12, Finish Matte, Compatible with Manufacturer Model Number 5304-03, Refill Size 1,250 mL, Operation Mode Manual, Overall Depth 4 5/8 in, Overall Height 11 5/8 in, Overall Width 6 1/2 in, Standards ADA Compliant, Includes Optional Key Lock, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- EUREKA / SANITAIRE UPRIGHT - BRUSH ROLL - 12 in. VG2 STYLE ROUND, INCLUDES TWO END CAPS - GVPS030 (53270)
- SANITAIRE Extractor Hose 15 ft. with Upholstery (SC81B)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- PROVON LTX-12™ Dispenser, Touch-Free, 1200mL (1927-01)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- ZEP Fuzion Select Hand Care Dispenser (S94501)
- Provon Hand Soap & Lotion Dispensers