NPF Nitrile Powder Free Exam Gloves, 5.5 mil Thickness x 9.50in Glove L, Large Size, For, 10PK
- Mfr # GL-N106FL
- Zoro # G123365823
product price:Â
$
100.99
/pk of 10, $10.10/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
Material
Synthetic Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-N106FL
- Zoro #
- G123365823
- UPC #
- 75289122347
- Country of Origin
- Malaysia
Dimensions
- Size
- Large
- Length
- 9-1/2 in
Details
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Cuff Style
- Beaded
- Material
- Synthetic Nitrile Rubber
- Item
- Examination Gloves
- Features
- Chemical Resistant,Textured Fingertip, Puncture Resistant, Comfortable, Odor-free, Non-sterile, Tear Resistant
- Application
- Aerospace, Examination, Painting, Food Service, Industrial, Veterinary, Janitorial Use, Cleaning, Safety, Automotive, Food Processing, HVAC Operation, Construction, Plumbing, General Purpose, Medical, Maintenance
- Color
- Blue
Description
NPF Nitrile Powder Free Exam Gloves - 5.5 mil Thickness x 9.50in Glove Length - Large Size - For Right/Left Hand - Synthetic Nitrile Rubber - Blue - Non-sterile, Latex-free, Odor-free, Puncture Resistant, Tear Resistant, Chemical Resistant, Textured Fingertip, Comfortable - For Automotive, Aerospace, Painting, Plumbing, HVAC Operation, Safety, Examination, Industrial, General Purpose, Veterinary, Medical,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.