Shop PROWORKS
See all product information
Create Account
Total Grip Latex Powder Free Exam Gloves, 8 mil Thickness x 9.40in Glove L, X-Large Size, 10PK
- Mfr # GL-L165FX
- Zoro # G823364607
product price:Â
$
153.99
/pk of 10, $15.40/ea
Free Shipping & Returns
Key Features
Standards
ASTM D3578, FDA CFR Title 21 Food Additive Regulations PartT174-178
Application
Aerospace, Safety, HVAC Operation, Oil & Gas, Plumbing, Correction, Laboratory, Examination, Automotive, Mortuary, Painting
Powdered/Powder-Free
Powder-Free
Features
Double Chlorinated, Non-sterile
Length
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-L165FX
- Zoro #
- G823364607
- UPC #
- 75289221569
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.4 in
- Size
- X-Large
Details
- Standards
- ASTM D3578, FDA CFR Title 21 Food Additive Regulations PartT174-178
- Application
- Aerospace, Safety, HVAC Operation, Oil & Gas, Plumbing, Correction, Laboratory, Examination, Automotive, Mortuary, Painting
- Powdered/Powder-Free
- Powder-Free
- Item
- Examination Gloves
- Features
- Double Chlorinated, Non-sterile
- Color
- Natural
- Material
- Latex
Description
Total Grip Latex Powder Free Exam Gloves - 8 mil Thickness x 9.40in Glove Length - X-Large Size - For Right/Left Hand - Latex - Natural - Double Chlorinated, Non-sterile - For Automotive, Aerospace, Correction, Laboratory, Oil & Gas, Painting, Plumbing, HVAC Operation, Safety, Examination, Mortuary - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.