Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitive level switch, weatherproof, 19" probe

  • Mfr # CLS2-W11RK1-019

  • Zoro # G0616244


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Type
Capacitive
Enclosure
NEMA 4X
Manufacturers Warranty Length
1 yr
Switch Type
DPDT
Includes
Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS2-W11RK1-019
Zoro #
G0616244
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Length (In.)
19 in
Sensor Probe Length
19 in
Process Connection Thread Size
3/4"
Probe Length
19 in

Details

Item
Level Switch
Type
Capacitive
Enclosure
NEMA 4X
Switch Type
DPDT
Includes
Instructions
Contact Rating
30VDC Res., 8A @ 120/230VAC
Process Connection
3/4 in MNPT
Power Required
12 to 240V AC/V DC
Enclosure Rating
Weatherproof, NEMA 4X.
Contact Form
DPDT
Features
Automatic Calibration: No need to turn calibration pots, just push the calibration button. The CLS2 even has an external magnet to activate the calibration without having to open the enclosure.; Universal Power Supply: One model works from 12 to 240 VAC/DC without any jumpers or settings.; Coat Guard: Unit is not affected by sticky, dusty, or clingy materials that coat or build up on the probe preventing false alarms.; Failsafe Setting: Output switches can be set for Normally Open or Normally Closed condition on loss of power.; Status Indication: Ultra high brightness external red LED switch status indicator, and internal indicators for power, sensor, and switch status that can be seen externally with window cap option (external LED on weatherproof model only).; Time Delay: Prevent false alarms from material splashing, agitation, etc.; Removable Terminals: Removable terminal block snaps in and out enabling easy wiring outside of the enclosure.; No Moving Parts: Permitting for no jams, no wear, nothing to break, and no maintenance.; Impulse RF: Admittance measurement combined with an active guard, provides excellent level measurement and stability while being insensitive to material buildup.; Immune To: External RF sources like walkie-talkies and cell phones as well as minimal interference with radio communication or other electronic systems.; Can Be Used For: Liquid interface applications to detect the level of two immiscible liquids that have different dielectric constants such as oil and water.; Wetted Materials: PVDF and 316 SS assure great chemical compatibility and meet food grade requirements.
Mounting Orientation
Vertical or horizontal.
Response Time
0.2 s.
Power Requirements
12 to 240 VAC/DC.
Set Point Adjustment
Trips when product touches probe. Cut or extend probe to length of desired trip point. Can be cut as short a 1" and can be extended by welding on to probe. (Minimum length will be effected by material being sensed.)
Pressure Limit
365 psi (25 bar).
Agency Approvals
cULus.
Power Consumption
2.8 Watts max.
Electrical Rating
8 A @ 120/240 VAC res., 30 VDC. 1/2 hp @ 120 VAC and 1/4 hp @ 240 VAC ind.
Wetted Materials
316 SS and polyvinylidene fluoride (PVDF).
Service
Liquids, powder and bulk materials compatible with wetted materials.
Temperature Limits
Ambient: -40 to 185°F (-40 to 85°C), -4 to 185°F (-20 to 85°C) with under 24 VAC/DC power supply; Process: -40 to 250°F (-40 to 121°C).
Process Connection Thread Type
NPT
Input Voltage - Maximum
240 V AC
Contact Rating - DC
8A/30DC
Contact Rating - AC
8 A @ 120/240V AC
IP Rating
IP66
NEMA Enclosure Rating
4X
Level Switch Type
Capacitive
Input Voltage - Minimum
120 V AC
Process Connection Thread Gender
Male

Description

Level Switch, Capacitive, Power Required 12 to 240VAC/DC, Enclosure NEMA 4X, Switch Type DPDT, Contact Rating 8A @ 120/230VAC, 30VDC Res., Probe Length (In.) 19, Process Connection 3/4" Male NPT, Includes Instructions, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.