Zoro Homepage

Paddle level switch, SPDT, weatherproof, 120 VAC power supply.

  • Mfr # PLS-W-S-1-0-0-0-0

  • Zoro # G1464206


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Type
Paddle
Enclosure
NEMA 4X
Switch Type
SPDT
Manufacturers Warranty Length
1 yr
Power Required
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-W-S-1-0-0-0-0
Zoro #
G1464206
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Sensor Probe Length
Order Separately
Process Connection Thread Size
1 1/4"

Description

Level Switch, Paddle, Power Required 120VAC, Enclosure NEMA 4X, Switch Type SPDT, Contact Rating 15A @ 120/230VAC, 5A @ 24VDC, Includes Instructions, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.