Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion-proof paddle level switch, 115 VAC power supply

  • Mfr # PLS2-E-1-1

  • Zoro # G7575355


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Explosionproof
Switch Type
SPDT
Manufacturers Warranty Length
1 yr
Includes
Paddle
Process Connection
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS2-E-1-1
Zoro #
G7575355
UPC #
714452101597
Country of Origin
Malta

Dimensions

Manufacturers Warranty Length
1 yr
Probe Length (In.)
5.25 in
Sensor Probe Length
5-29/32 in
Probe Length
5.25 in
Process Connection Thread Size
1 1/4"

Details

Item
Paddle Level Switch
Enclosure
Explosionproof
Switch Type
SPDT
Includes
Paddle
Process Connection
1-1/4 in NPT
Contact Rating
5A
Power Required
120V
Enclosure Rating
NEMA 4 (IP66); Rated for Class II & III, Div. 1, Group E, F, G.
Contact Form
SPDT
Product Type
Level Switch
Temperature Limits
Process: -13 to 176°F (-25 to 80°C); Ambient: -4 to 140°F (-20 to 60°C).
Conduit Connection
3/4" female NPT.
Pressure Limits
11.6 psi (0.8 bar).
Electrical Rating
5 A @ 250 VAC, 3 A @ 30 VDC.
Service
Dry powder or bulk materials compatible with wetted materials.
Power Requirements
Select by model number: 115 VAC, 230 VAC or 24 VDC.
Wetted Materials
Paddle: 304 SS; Exposed shaft: 303 SS; Shaft seal: NBR; Process connection: Aluminum.
Agency Approvals
CE, FM.
Power Consumption
AC versions: 4 VA; DC version: 2.5 watt.
Mounting Orientation
Side or top mounting.
Process Connection Thread Gender
Male
Level Switch Type
Single Sided Paddle
NEMA Enclosure Rating
4
Process Connection Thread Type
NPT
Input Voltage - Maximum
250 V DC
IP Rating
IP66
Input Voltage - Minimum
120 V AC
Contact Rating - DC
3 A @ 30V DC
Contact Rating - AC
5 A @ 250V AC

Description

Paddle Level SwitchPower Required 120V, Enclosure Explosionproof, Switch Type SPDT, Contact Rating 5A, Probe Length (In.) 5.25, Process Connection 1-1/4 In. NPT, Includes Paddle, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.