Zoro Homepage

1 Channel Full Range Car Audio Amplifier 3000 watts TRUE RMS certified

  • Mfr # QS3000.1

  • Zoro # G516061998


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS3000.1
Zoro #
G516061998
UPC #
810075523737
Country of Origin
Brazil

Description

QS Series amplifiers are all about efficient design capable of full-range frequency response at a great price! Features a regulated power supply that is able to constantly deliver power and provides an unsurpassed efficiency rate of 80-90% in a small aluminum heatsink. 3000 watts TRUE RMS certified at full range output Digital Class D Brazilian Technology 1 Channel car audio amplifier stable at 1 Ohm gives you the benefit of wiring multiple speakers and dividing the power. Engineered to be the most efficient full range amplifier so that you can get the most out of your vehicle's electrical system! A small footprint and compact chassis make this amplifier easy to install anywhere in the vehicle: 7.30-in Wide x 8.66-in Length x 3.00-in Height 4-way protection circuitry features high voltage, low voltage, shortage, and current protection. Built-in Power/Protection/Clip LED indicators on the top panel. Channels 1 Channel Rated RMS Power at 14.0 V at 1 Ohm 3000 Watts Rated RMS Power at 14.0 V at 2 Ohm 2100 Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.