
Diesel Locomotive Cable, 444MCM AWG, Tinned copper, CPE, Black, Sold per FT (Discontinued)
- Mfr # 5310.01444
- Zoro # G014914536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5310.01444
Zoro #
G014914536
UPC #
-
Country of Origin
United States
Details
Item
Wire & Cable
Type
Stranded
Color
Black
Material
Tinned Copper
Voltage
2kV
Insulation Material
EPR
Max. Temp.
90°C
Number of Conductors
1
CSA Type
RW-90
Overall Shielding Type
Unshielded
Product Group
DLO
Jacket Material
CPE
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.