Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gate, 16-3/4 to 20-1/2 In, Alum

  • Mfr # LSG-18-ALU

  • Zoro # G8523383


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Mounting Hardware
Finish
Mill
Overall Height
22 1/4 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-18-ALU
Zoro #
G8523383
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 1/4 in
In Use Height
22 1/4 in
Adjustable Width Increment
3.75 in
Opening Width
16 3/4 in to 20 1/2 in
Fits Max. Opening Width
20.5 in
Fits Opening Width Range
16 3/4 in to 20 1/2 in
Fits Min. Opening Width
16.75 in
Installed Height
22.25 in
Overall Width
20 1/2 in
Gate Width
16 3/4 in to 20 1/2 in
Arm Depth
22 1/4 in
For Maximum Railing Width
1 1/2 in
Adjustable Width Increments
3 3/4 in
For Opening Width
16 3/4 in to 20 1/2 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
For Maximum Railing Diameter
2 in
Gate Height
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Aluminum
Includes
Mounting Hardware
Finish
Mill
Color
Unpainted
Operation
Manual
Adjustable Opening
16-3/4 in to 20-1/2 in
Gate Swings
Left, Right
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Includes Mounting Hardware
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Mounting Hardware Required
Yes
Gate Material
Aluminum
Safety Gate Component
Gate
Product Type
Single-Door Metal
Safety Controls
Fall Hazard Symbol, Safety First Statement
Adjustable
Yes
Includes Safety Guard
Yes
Includes Lock
No
Swing Direction
Left, Right
Gate Finish
Unfinished
Folding Gate
No
Closure Type
Spring
Adjustment Mechanism
Slot with Bolt
Lockable
No
Assembled
Assembled
Swing Degree
180 Degrees
Includes Bollards
No
Safety Guard Color
Yellow
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 16 3/4 in to 20 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.