This item is Discontinued.

Pse Amber Rear Panel Center Lens, Clear S85771M

Rear Panel Center Lens, Clear (Discontinued)

  • Mfr # S85771M
  • Zoro # G4834907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S85771M
Zoro #
G4834907
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
20 in
Width - Vehicle Lighting
14 in
Height - Vehicle Lighting
9 in

Details

Item
Light Bar Lens
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Clear
Material
polycarbonate
For Use With
XL5000 / XL51000

Description

Light Bar Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.