Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant, Pure PTFE, Instant, 1/2x520

  • Mfr # 35943

  • Zoro # G811190324


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Container Type
Tape
Application
Use on all metal and plastic threaded pipe joints to seal against internal pressure.
Adhesive Grouping
Sealant
Sealant Base
Pure PTFE
For Use On Surface Material
Metal and plastic threaded pipe joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35943
Zoro #
G811190324
UPC #
21449359436
Country of Origin
United States

Details

Container Type
Tape
Application
Use on all metal and plastic threaded pipe joints to seal against internal pressure.
Adhesive Grouping
Sealant
Sealant Base
Pure PTFE
For Use On Surface Material
Metal and plastic threaded pipe joints
Resistance Properties
Resistant to most liquids and gases
Sealant Properties
Non toxic, completely inert and non-flammable
Performance Temp. Range
-100 degree F to 550 degree F

Description

RectorSeal PTFE Tape is made from pure PTFE can be used on all metal and plastic threaded pipe joints to seal against internal pressure at temperatures. PTFE pipe tape is easy to use and has a wide variety of sealant applications. Resistant to most liquids and gas. Non toxic, completely inert and non flammable pipe thread sealant PTFE tape. PTFE sealant tape. Can be used on metal and plastic thread; pure PTFE design. Available in 1/2x260, 1/2x520, 1/2x1296, 3/4x260, 3/4x520, 3/4x1296, and 1x520. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.