Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 80 Teeth, 25 mm Bore

  • Mfr # 081B-80A

  • Zoro # G322825814


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
323.48 mm
Bore Dia. - Sprockets
25 mm
Number of Teeth
80
Pitch
12.7 mm
Chain Roller Dia.
7.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-80A
Zoro #
G322825814
UPC #
80067500369
Country of Origin
China

Dimensions

Pitch Dia.
323.48 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
330.3 mm

Details

Number of Teeth
80
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
081B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.