Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 28 Teeth, 16 mm Bore

  • Mfr # 08B-28A

  • Zoro # G522825393


product price: $57.75
/ea

Key Features

Number of Teeth
28
Outside Dia.
118 mm
Pitch Dia.
113.4 mm
Chain Number
08B
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-28A
Zoro #
G522825393
UPC #
80067500701
Country of Origin
China

Dimensions

Outside Dia.
118 mm
Pitch Dia.
113.4 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
8.51 mm

Details

Number of Teeth
28
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Pitch
12.7 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.