A-Plate Sprocket, 10B, 25 Teeth, 12 mm Bore
Mfr # 10B-25A
Zoro # G722825698
product price: $64.69
/eaKey Features
Pitch Dia.
126.7 mm
Number of Teeth
25
Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10B-25A
Zoro #
G722825698
UPC #
80067500980
Country of Origin
China
Dimensions
Pitch Dia.
126.7 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
134 mm
Details
Number of Teeth
25
Pitch
15.875 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
10B
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.