Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 30 Teeth, 16 mm Bore

  • Mfr # 10B-30A

  • Zoro # G722827159


product price: $74.15
/ea

Key Features

Number of Teeth
30
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
151.9 mm
Outside Dia.
159 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-30A
Zoro #
G722827159
UPC #
80067501040
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
151.9 mm
Outside Dia.
159 mm

Details

Number of Teeth
30
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Material
Steel
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.