Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 21 Teeth, 25 mm Bore

  • Mfr # 24B-21A

  • Zoro # G022825817


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
271 mm
Bore Dia. - Sprockets
25 mm
Number of Teeth
21
Pitch
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-21A
Zoro #
G022825817
UPC #
80067502914
Country of Origin
China

Dimensions

Outside Dia.
271 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
255.6 mm
Chain Roller Dia.
25.4 mm

Details

Material
Steel
Number of Teeth
21
Pitch
38.1 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
24B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.