Zoro Homepage

HTD Timing Pulley, Stock Plain Bore, 32 Teeth, 80.16 mm OD

  • Mfr # TL32-8M-30-MPB

  • Zoro # G022825718


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Pitch Dia. - Timing Belt Pulleys
81.49 mm
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
80.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL32-8M-30-MPB
Zoro #
G022825718
UPC #
80067533698
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
81.49 mm
Outside Dia. - Timing Belt Pulleys
80.16 mm

Details

Item
HTD Timing Pulleys
Number of Teeth
32
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.