Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Type Spur Gear, 12 mm Bore, 18 Teeth, 50 mm OD

  • Mfr # M2.5B18

  • Zoro # G722831118


product price: $51.49
/ea

Key Features

Material
Steel
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.5B18
Zoro #
G722831118
UPC #
80067522698
Country of Origin
China

Details

Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.