Hub Type Spur Gear, 20 mm Bore, 16 Teeth, 108 mm OD
Mfr # M6B16
Zoro # G222828717
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6B16
Zoro #
G222828717
UPC #
80067522855
Country of Origin
China
Details
Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.