Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket, 12.7 mm Pitch, 18 Teeth, 16 mm Bore

  • Mfr # IS-081B-1-18T

  • Zoro # G322830030


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
16 mm
Chain Number
081B
Pitch Diameter
78.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-081B-1-18T
Zoro #
G322830030
UPC #
80067525655
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Diameter
78.9 mm
Outside Dia.
73.1 mm

Details

Material
Steel
Number of Teeth - Sprockets
18
Chain Number
081B
Item
Idler Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.