Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket, 31.75 mm Pitch, 13 Teeth, 25 mm Bore

  • Mfr # IS-20B-1-13T

  • Zoro # G622828591


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Diameter
148 mm
Outside Dia.
132.7 mm
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-20B-1-13T
Zoro #
G622828591
UPC #
80067509181
Country of Origin
China

Dimensions

Pitch Diameter
148 mm
Outside Dia.
132.7 mm
Bore Dia. - Sprockets
25 mm

Details

Material
Steel
Item
Idler Roller Chain Sprockets
Number of Teeth - Sprockets
13
Chain Number
20B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.