Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket, 8 mm Pitch, 23 Teeth, 16 mm Bore

  • Mfr # IS-05B-1-23T

  • Zoro # G622830198


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Chain Number
05B
Number of Teeth - Sprockets
23
Pitch Diameter
62 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
58.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-05B-1-23T
Zoro #
G622830198
UPC #
80067525657
Country of Origin
China

Dimensions

Pitch Diameter
62 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
58.75 mm

Details

Chain Number
05B
Number of Teeth - Sprockets
23
Item
Idler Roller Chain Sprockets
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.