Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Medium Duty, Wide Inner Ring, Set Screw Locking, 2.9375 in Bore, 140 mm OD

  • Mfr # UCX15-47

  • Zoro # G122826226


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
AISI 52100
Width
82.6 mm
Bore Dia.
2.9375 in
Outside Dia.
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCX15-47
Zoro #
G122826226
UPC #
80067516400
Country of Origin
China

Dimensions

Width
82.6 mm
Bore Dia.
2.9375 in
Outside Dia.
140 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.