Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1.25 in Bore, 72 mm OD
Mfr # SSB207-20
Zoro # G922827645
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
72 mm
Width
32 mm
Bore Dia.
1.25 in
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSB207-20
Zoro #
G922827645
UPC #
80067526285
Country of Origin
China
Dimensions
Outside Dia.
72 mm
Width
32 mm
Bore Dia.
1.25 in
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.