Shop PTI
See all product information
Create Account
Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1.375 in Bore, 72 mm OD
- Mfr # SSB207-22
- Zoro # G222829806
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-3/8 in
Outside Dia.
72 mm
Width
32 mm
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB207-22
- Zoro #
- G222829806
- UPC #
- 80067526286
- Country of Origin
- China
- Item
- Set Screw Ball Bearing Inserts
- Bearing Material
- Stainless Steel
Dimensions
- Bore Dia.
- 1-3/8 in
- Outside Dia.
- 72 mm
- Width
- 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.