Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, .5 in Bore, 47 mm OD

  • Mfr # SUC201-8

  • Zoro # G022825534


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Width
31 mm
Outside Dia.
47 mm
Bearing Material
Stainless Steel
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC201-8
Zoro #
G022825534
UPC #
80067513556
Country of Origin
China

Dimensions

Width
31 mm
Outside Dia.
47 mm
Bore Dia.
0.5 in

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.