Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, .75 in Bore, 47 mm OD
Mfr # SUC204-12
Zoro # G022826623
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.75 in
Outside Dia.
47 mm
Width
31 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC204-12
Zoro #
G022826623
UPC #
80067513558
Country of Origin
China
Dimensions
Bore Dia.
0.75 in
Outside Dia.
47 mm
Width
31 mm
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.