Insert Bearing, Wide Inner Ring, Triple Lip Seals, Eccentric Collar Locking, 1.75 in Bore, 85 mm OD

  • Mfr # HC209-28-L3

  • Zoro # G122825243


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.75 in
Bearing Material
AISI 52100
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC209-28-L3
Zoro #
G122825243
UPC #
80067508379
Country of Origin
China

Dimensions

Bore Dia.
1.75 in
Outside Dia.
85 mm

Details

Bearing Material
AISI 52100
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.