Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205-15CB
- Zoro # G614860134
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/8 in
Overall Height
1.339 in
Bore Diameter
15/16 in
Flange Thickness
17/32 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-15CB
- Zoro #
- G614860134
- UPC #
- 808250365074
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Overall Length
- 5-1/8 in
- Overall Height
- 1.339 in
- Bore Diameter
- 15/16 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.