Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 20 mm Bore

  • Mfr # KLMM20/50

  • Zoro # G122830407


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Material - Bushings
Steel
Bushing Hole Dia.
20 mm
Outside Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team