Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 35 mm Bore

  • Mfr # KLNN35/40

  • Zoro # G122826127


product price: $16.35
/ea

Key Features

Bushing Hole Dia.
35 mm
Material - Bushings
Steel
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team